Menu Search
GREENLEE #0253-17NH-6

Nut Driver; Cushioned Handle; 1/2 in.; 10-5/16 in. Long

SKU # 78331013424
Size - Imperial: 1/2 in.
Type: Nut Driver
Length - Shank: 6 in.
Length Overall: 10-5/16 in.
Handle: Cushioned

Additional Info: Finish: Chrome Plated, Hollow Shank, Heavy Duty