Menu Search
GREENLEE #0253-13NH-6

Nut Driver; Cushioned Handle; 5/16 in.; 10-5/16 in. Long

SKU # 78331013420
Size - Imperial: 5/16 in.
Type: Nut Driver
Length - Shank: 6 in.
Length Overall: 10-5/16 in.
Handle: Cushioned

Additional Info: Finish: Chrome Plated, Hollow Shank, Heavy Duty