Menu Search

GREENLEE #0253-05-S

Nut Driver Set, 2 Piece, 1/4 to 5/16 in.

SKU: 78331013520
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Nut Driver Set
Pieces: 2
Size - Imperial: 1/4 to 5/16 in.
Length - Shank: 1 1/2 in.
Length Overall: 3-3/4 in.
Handle: Cushioned
Description
Nutdrivers: Type - Nut Driver Set; Pieces - 2; Size - Imperial - 1/4 to 5/16 in.; Length - Shank - 1 1/2 in.; Length - Overall - 3-3/4 in.; Handle - Cushioned; Additional Information - Finish: Chrome Plated, Hollow Shank, Precision 6-point Sockets for Accurate Fastener Fit
Additional Info: Finish: Chrome Plated, Hollow Shank, Precision 6-point Sockets for Accurate Fastener Fit