Menu Search
GREENLEE #0253-01C

Nut Driver, Standard; 7 Pieces; 3/16 to 1/2 in.

SKU # 78331054671
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Nut Drivers
Pieces: 7
Size - Imperial: 3/16 to 1/2 in
Length - Shank: 3.00 in
Length Overall: 6.75 in.
Handle: Cushioned