Menu Search
Nutdrivers Nut Driver, 1 Piece, 11/32 in
KLEIN TOOLS #630-11/32

Nut Driver, 1 Piece, 11/32 in

SKU # 09264465004
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Nut Driver
Pieces: 1
Size - Imperial: 11/32 in
Length - Shank: 3 in
Handle: Cushioned

Nutdrivers: Type - Nut Driver; Pieces - 1; Size - Imperial - 11/32 in; Length - Shank - 3 in; Handle - Cushioned