Menu Search
KLEIN TOOLS #646-9/16

Nut Driver, 1 Piece, 9/16 in

SKU # 09264465037
Type: Nut Driver
Pieces: 1
Size - Imperial: 9/16 in
Length - Shank: 6 in
Handle: Cushioned

Additional Info: Color Coded Handle