You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
KLEIN TOOLS #635-5/16

Nut Driver, Magnetic

SKU # 09264432262
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Nut Driver
Pieces: 1
Size - Imperial: 5/16 in.
Length Overall: 9 in.
Handle: Cushion-Grip

Additional Info: Heavy-Duty, Shank Material: Steel, Color Code: Yellow, Weight: 0.30 lb