Menu Search
KLEIN TOOLS #646-7/16M

Cushion-Grip Nut Driver, Magnetic

SKU # 09264465212
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Magnetic Nut Driver
Pieces: 1
Size - Imperial: 7/16 in.
Length - Shank: 6 in.
Length Overall: 10.31 in.
Handle: Cushion-Grip

Additional Info: Heavy-Duty, Color Code: Brown, Weight: 0.35 lb, Shank Type: Hollow