Menu Search
KLEIN TOOLS #647

Nut Driver, Standard; 7 Pieces; 3/16 to 1/2 in.

SKU # 09264465039
Type: Standard Nut Drivers
Pieces: 7
Size - Imperial: 3/16 to 1/2 in
Length - Shank: 6.00 in
Handle: Cushioned
Container: Vinyl Pouch