Menu Search
KLEIN TOOLS #631M

Nut Driver, Standard Magnetic; 7 Pieces; 3/16 to 1/2 in.

SKU # 09264465214
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Nut Drivers, Magnetic
Pieces: 7
Size - Imperial: 3/16 to 1/2 in
Length - Shank: 3.00 in
Length Overall: 6.75/7.3 in.
Handle: Cushioned

Additional Info: Color Coded Handles, Hollow shaft