Menu Search
MILWAUKEE #49-66-4702

SHOCKWAVE Impact Duty™ Nut Driver, Magnetic; 1/4 in.; 1-7/8 in. Long

SKU # 04524221388
Type: Magnetic Nut Driver
Pieces: 1
Size - Imperial: 1/4 in.
Length Overall: 1-7/8 in.

Milwaukee SHOCKWAVE Impact Duty magnetic nut drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, these drivers feature a powerful magnet allowing for a secure grip and unyield

Additional Info: Power Groove, Drive Design: Hex, Material: Steel