(0)

MILWAUKEE #49-66-4703

Driver, Nut, 1-Piece, 5/16 in. x 1-7/8 in. L

SKU: 04524221389
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Nut Driver
Size - Imperial: 5/16 in.
Length Overall: 1-7/8 in.
Manufacturer Series: Shockwave
Description
Nutdrivers: Type - Nut Driver; Size - Imperial - 5/16 in.; Length - Overall - 1-7/8 in.; Additional Information - Color-Coded Band for Easy Size Identification, Strong Magnetic Tip for Secure Grip; Manufacturer Series - Shockwave
Additional Info: Color-Coded Band for Easy Size Identification, Strong Magnetic Tip for Secure Grip