Menu Search
MILWAUKEE #48-22-2526

Nut Driver, 1/2 in., 7-1/2 in. OAL, 3 in. L Shank

SKU # 04524229433
Type: SAE Magnetic Nut Driver
Pieces: 1
Size - Imperial: 1/2 in.
Length - Shank: 3 in.
Length Overall: 7-1/2 in.
Handle: Cushion Grip, Plastic, Red with Black Grip

MIL 48-22-2526 1/2 NUT DRIVER - M