Menu Search
ABB INSTALLATION PRODUCTS #CPC100SS6

Thomas and Betts Clamp, Conduit; Stainless Steel; 1.1 to 1.4 in.

SKU # 61601310703 Manufacturer Series: Superstrut® Cobra® CPC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 1.4 in.
EMT Trade Size: 1 in.
Rigid Conduit Trade Size: 1 in.
OD Min: 1.1 in.
Load Rating: 200 lb. Max
Type: Conduit and Cable Clamp
Construction: 1-Piece with Saddle
Material: Stainless Steel