The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
ABB INSTALLATION PRODUCTS #CPC300SS6

Thomas and Betts Clamp, Conduit; Stainless Steel; 3.06 to 3.63 in.

SKU # 61601310713 Manufacturer Series: Superstrut® Cobra® CPC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 3.63 in.
EMT Trade Size: 3 in.
Rigid Conduit Trade Size: 3 in.
OD Min: 3.06 in.
Load Rating: 350 lb. Max
Type: Conduit and Cable Clamp
Construction: 1-Piece with Saddle
Material: Stainless Steel