Menu Search
ABB INSTALLATION PRODUCTS #CPC350SS6

Thomas and Betts® Clamp, Conduit; Stainless Steel; 3.63 to 4.13 in.

SKU # 61601310715 Manufacturer Series: Superstrut® Cobra® CPC
View more versions of this product
OD Max: 4.13 in.
EMT Trade Size: 3-1/2 in.
Rigid Conduit Trade Size: 3-1/2 in.
OD Min: 3.63 in.
Load Rating: 350 lb. Max
Type: Conduit and Cable Clamp
Construction: 1-Piece with Saddle
Material: Stainless Steel