Menu Search
ABB INSTALLATION PRODUCTS #CPC025SS6

Thomas and Betts Clamp, Conduit; Stainless Steel; 0.31 to 0.6 in.

SKU # 61601313137 Manufacturer Series: Superstrut® Cobra® CPC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 0.6 in.
EMT Trade Size: 1/4 in.
Rigid Conduit Trade Size: 1/4 in.
OD Min: 0.31 in.
Load Rating: 200 lb. Max
Type: Conduit and Cable Clamp
Construction: 1-Piece with Saddle
Material: Stainless Steel