Menu Search
ABB INSTALLATION PRODUCTS #CPC125

Thomas and Betts® Clamp, Conduit; Steel, Electro-Galvanized; 1.4 to 1.73 in.

SKU # 61601310704 Manufacturer Series: Superstrut® Cobra® CPC
View more versions of this product
OD Max: 1.73 in.
EMT Trade Size: 1-1/4 in.
Rigid Conduit Trade Size: 1-1/4 in.
OD Min: 1.4 in.
Load Rating: 200 lb. Max
Type: Conduit and Cable Clamp
Construction: 1-Piece with Saddle
Material: Steel
Finish: Electro-Galvanized