Menu Search
ABB INSTALLATION PRODUCTS #CPC300

Thomas and Betts® Clamp, Conduit; Steel, Electro-Galvanized; 3.06 to 3.63 in.

SKU # 61601310712 Manufacturer Series: Superstrut® Cobra® CPC
View more versions of this product
OD Max: 3.63 in.
EMT Trade Size: 3 in.
Rigid Conduit Trade Size: 3 in.
OD Min: 3.06 in.
Load Rating: 350 lb. Max
Type: Conduit and Cable Clamp
Construction: 1-Piece with Saddle
Material: Steel
Finish: Electro-Galvanized