You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Fittings and Hardware Hangers, Clamps and Clips Channel Conduit-Cable Clamps Thomas and Betts Clamp, Conduit; Steel, Electro-Galvanized

ABB INSTALLATION PRODUCTS

Thomas and Betts Clamp, Conduit; Steel, Electro-Galvanized

(11 Product Options) Manufacturer Series: Superstrut® Cobra® CPC
  • Type: Conduit and Cable Clamp
  • Construction: 1-Piece with Saddle
  • Material: Steel
  • Finish: Electro-Galvanized
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Conduit and Cable Clamp
Construction: 1-Piece with Saddle
Material: Steel
Finish: Electro-Galvanized