Menu Search
ABB INSTALLATION PRODUCTS #2690

Thomas and Betts Connector, Cord; 1/2 in. Hub; 0.13 to 0.28 in. OD

SKU # 78621002690 Manufacturer Series: Black Beauty
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 0.28 in.
OD Min: 0.13 in.
OD - min-max average: 0.20 in
Type: Flexible Cord Connector
Hub Size: 1/2 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Weather Stabilized Nylon, Black