Menu Search
ABB INSTALLATION PRODUCTS #2702

Thomas and Betts Connector, Cord; 1.25 in. Hub; 0.89 to 1.09 in. OD

SKU # 78621002702 Manufacturer Series: Black Beauty
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 1.09 in.
OD Min: 0.89 in.
OD - min-max average: 1.00 in
Type: Flexible Cord Connector
Hub Size: 1-1/4 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Weather Stabilized Nylon, Black