Menu Search
ABB INSTALLATION PRODUCTS #2703

Thomas and Betts® Connector, Cord; 1.25 in. Hub; 1.08 to 1.28 in. OD

SKU # 78621002703 Manufacturer Series: Black Beauty
View more versions of this product
OD Max: 1.28 in.
OD Min: 1.08 in.
OD - min-max average: 1.20 in
Type: Flexible Cord Connector
Hub Size: 1-1/4 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Weather Stabilized Nylon, Black