Menu Search
ABB INSTALLATION PRODUCTS #2585

Thomas and Betts Connector, Cord; 2.5 in. Hub; 1.94 to 2.19 in. OD

SKU # 78621002585 Manufacturer Series: 2500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 2.19 in.
OD Min: 1.94 in.
OD - min-max average: 2.10 in
Type: Flexible Cord Connector
Hub Size: 2-1/2 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Malleable Iron