You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #2694

Thomas and Betts Connector, Cord; 3/4 in. Hub; 0.4 to 0.56 in. OD

SKU # 78621002694 Manufacturer Series: Black Beauty
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 0.56 in.
OD Min: 0.4 in.
OD - min-max average: 0.50 in
Type: Flexible Cord Connector
Hub Size: 3/4 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Weather Stabilized Nylon, Black