Menu Search
ABB INSTALLATION PRODUCTS #ST038-461S

Thomas and Betts Fitting, Cable; Steel; Straight; 3/8 in.; 0.344 x 0.535 in.

SKU # 78621073804 Manufacturer Series: Star TeckĀ® ST Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 0.535 in.
Hub Size: 3/8 in.
OD Min: 0.344 in.
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Steel
Application: Wet Location