Menu Search
ABB INSTALLATION PRODUCTS #ST100-469S

Thomas and Betts Fitting, Cable; Steel; Straight; 1 in.; 1.187 x 1.375 in.

SKU # 78621087733 Manufacturer Series: Star TeckĀ® ST Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 1.375 in.
Hub Size: 1 in.
OD Min: 1.187 in.
Throat: Non-Insulated
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Steel
Application: Wet Location