Menu Search
ABB INSTALLATION PRODUCTS #ST125-470S

Thomas and Betts® Fitting, Cable; Steel; Straight; 1-1/4 in.; 1.35 x 1.625 in.

SKU # 78621087734 Manufacturer Series: Star Teck® ST Series
View more versions of this product
OD Max: 1.625 in.
Hub Size: 1-1/4 in.
OD Min: 1.35 in.
Throat: Non-Insulated
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Steel
Application: Wet Location