Menu Search
ABB INSTALLATION PRODUCTS #ST150-473S

Thomas and Betts® Fitting, Cable; Steel; Straight; 1-1/2 in.; 1.9 x 2.187 in.

SKU # 78621087740 Manufacturer Series: Star Teck® ST Series
View more versions of this product
OD Max: 2.187 in.
Hub Size: 1-1/2 in.
OD Min: 1.9 in.
Throat: Non-Insulated
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Steel
Application: Wet Location