Menu Search
ABB INSTALLATION PRODUCTS #ST200-475S

Thomas and Betts Fitting, Cable; Steel; Straight; 2 in.; 2.3 x 2.565 in.

SKU # 78621087742 Manufacturer Series: Star TeckĀ® ST Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 2.565 in.
Hub Size: 2 in.
OD Min: 2.3 in.
Throat: Non-Insulated
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Steel
Application: Wet Location