Menu Search
EATON CROUSE-HINDS SERIES #CGB6913

Connector, Cord; Iron Alloy; 1.38 to 1.63 in. OD

SKU # 78227414010 Manufacturer Series: CGB
OD Max: 1.63 in.
OD Min: 1.38 in.
OD - min-max average: 1.50 in
Type: Flexible Cord Connector
Hub Size: 2 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Iron Alloy

Additional Info: Material Specification: Feraloy Galvanized. Form Size: E