Menu Search
EATON CROUSE-HINDS SERIES #CGB197

Connector, Cord; Steel; 0.75 to 0.88 in. OD

SKU # 78227413160 Manufacturer Series: CGB
View more versions of this product
OD Max: 0.88 in.
OD Min: 0.75 in.
OD - min-max average: 0.80 in
Type: Flexible Cord Connector
Hub Size: 1/2 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel

Additional Info: Material Specification: Zinc Plated. Form Size: C