Menu Search
EATON CROUSE-HINDS SERIES #CGB499

Connector, Cord; Steel; 1 to 1.19 in. OD

SKU # 78227413520 Manufacturer Series: CGB
OD Max: 1.19 in.
OD Min: 1 in.
OD - min-max average: 1.10 in
Type: Flexible Cord Connector
Hub Size: 1-1/4 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel

Additional Info: Material Specification: Zinc Plated. Form Size: D