Menu Search
EATON CROUSE-HINDS SERIES #CGB3911

Connector, Cord; Steel; 1.19 to 1.38 in. OD

SKU # 78227413800 Manufacturer Series: CGB
View more versions of this product
OD Max: 1.38 in.
OD Min: 1.19 in.
OD - min-max average: 1.30 in
Type: Flexible Cord Connector
Hub Size: 1 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel

Additional Info: Material Specification: Zinc Plated. Form Size: D