Menu Search

EATON CROUSE-HINDS SERIES

Connector, Cord; Steel

(2 Product Options) Manufacturer Series: CGB
  • Type: Flexible Cord Connector
  • Hub Size: 3/4 in.
  • Connection Type: Straight Male
  • Connection Rating: Liquid-tight
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Flexible Cord Connector
Hub Size: 3/4 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Steel