Menu Search
HUBBELL #07401018

Deluxe Connector, Cord Grip; 0.75 in. Hub; 0.63 to 0.75 in. OD

SKU # 78358532199
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 0.75 in.
OD Min: 0.63 in.
OD - min-max average: 0.70 in
Type: Flexible Cord Connector with Grip
Hub Size: 3/4 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Connector Material: Aluminum
Mesh Material: Stainless Steel