Menu Search
MOLEX #5530

Water-Tite Max-Loc Connector, Cord; 1/2 in. Hub; 0.45 to 0.5 in. OD

SKU # 78678872120
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 0.5 in.
OD Min: 0.45 in.
OD - min-max average: 0.50 in
Type: Flexible Cord Connector
Hub Size: 1/2 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Nylon