Menu Search
MOLEX #5518

Water-Tite Max-Loc Connector, Cord; 1/2 in. Hub; 0.06 to 0.13 in. OD

SKU # 78678872143
View more versions of this product
OD Max: 0.13 in.
OD Min: 0.06 in.
OD - min-max average: 0.10 in
Type: Flexible Cord Connector
Hub Size: 1/2 in.
Connection Type: Straight Male
Connection Rating: Liquid-tight
Material: Nonmetallic

Additional Info: Material Specification: Nylon