Menu Search
THOMAS & BETTS #CPC400SS6

Superstrut® Cobra® Clamp, Conduit; Stainless Steel; 4.13 to 4.63 in.

SKU # 61601310717 Manufacturer Series: CPC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 4.63 in.
EMT Trade Size: 4 in.
Rigid Conduit Trade Size: 4 in.
OD Min: 4.13 in.
Load Rating: 350 lb. Max
Type: Conduit and Cable Clamp
Construction: 1-Piece with Saddle
Material: Stainless Steel