Menu Search
THOMAS & BETTS #ST125-471S

Thomas and Betts Fitting, Cable; Steel; Straight; 1-1/4 in.; 1.6 x 1.875 in.

SKU # 78621087738 Manufacturer Series: Star TeckĀ® ST Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
OD Max: 1.875 in.
Hub Size: 1-1/4 in.
OD Min: 1.6 in.
Throat: Non-Insulated
Connector Type: Teck Cable Fitting
Angle: Straight
Material: Steel
Application: Wet Location