Menu Search
ABB INSTALLATION PRODUCTS #54151-N

Thomas and BettsĀ® Steel Octagon Outlet Box, General Ceiling Outlet

SKU # 78599117055
Application: General Ceiling Outlet
Shape: Octagon
Material: Steel
Box Diameter in inch: 4 in.
Box Depth: 1-1/2 in.
Capacity - cu-in: 15.8
Knockouts/​Sides-Bottom: (2)1/2" - (1)1/2"
Clamps: NM Cable
Standard Package: 50

Octagon Outlet Box Covers: Application - General Ceiling Outlet; Shape - Octagon; Material - Steel; Box Diameter in inch - 4; Box Depth - in - 1-1/2; Capacity - cu-in - 15.8; Knockouts/Sides-Bottom - (2)1/2" - (1)1/2"; Clamps - NM Cable; Standard Package - 50