You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #56111

Thomas and Betts Steel Round Outlet Box, General Ceiling Outlet

SKU # 78599117725
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Application: General Ceiling Outlet
Shape: Round
Material: Steel
Box Diameter in inch: 3-1/4 in.
Box Depth: 1/2 in.
Capacity - cu-in: 6
Knockouts/​Sides-Bottom: None - (3)1/2"
Clamps: None
Standard Package: 50

Octagon Outlet Box Covers: Application - General Ceiling Outlet; Shape - Round; Material - Steel; Box Diameter in inch - 3-1/4; Box Depth - in - 1/2; Capacity - cu-in - 6.0; Knockouts/Sides-Bottom - None - (3)1/2"; Standard Package - 50