(0)

ARLINGTON INDUSTRIES #FBS1423

Steel Octagon Outlet Box, Ceiling Fan Rework

SKU: 01899776190
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Application: Ceiling Fan Rework
Shape: Octagon
Material: Steel
Box Diameter in inch: 4 in.
Box Depth - in: 2-3/8 in.
Capacity - cu-in: 23
Knockouts/Sides-Bottom: (3)1/2" - (1)1/2"(1)3/4"
Clamps: NM Cable
Mounting Hardware: Interior Side Bracket
Standard Package: 10
Manufacturer Model: Steel ONE-BOX
Description
Octagon Outlet Box Covers: Application - Ceiling Fan Rework; Shape - Octagon; Material - Steel; Box Diameter in inch - 4; Box Depth - in - 2-3/8; Capacity - cu-in - 23.0; Knockouts/Sides-Bottom - (3)1/2" - (1)1/2"(1)3/4"; Clamps - NM Cable; Mounting Hardware - Interior Side Bracket; Standard Package - 10; Additional Information - For New Construction or Retrofit. Weight Rating: UL - Fans/Fixtures 75 lb, CSA - Fans/Fixtures 50 lb; Manufacturer Model - Steel ONE-BOX
Additional Info: For New Construction or Retrofit. Weight Rating: UL - Fans/Fixtures 75 lb, CSA - Fans/Fixtures 50 lb