Menu Search
ARLINGTON INDUSTRIES #FBS415

Steel Octagon Outlet Box, Ceiling Fan

SKU # 01899775204
Application: Ceiling Fan
Shape: Octagon
Material: Steel
Box Diameter in inch: 4 in.
Box Depth: 1-1/2 in.
Capacity - cu-in: 14.6
Knockouts/​Sides-Bottom: (4)1/2" - (1)1/2"
Clamps: NM Cable
Mounting Hardware: Bottom Mount Screws
Standard Package: 25

Octagon Outlet Box Covers: Application - Ceiling Fan; Shape - Octagon; Material - Steel; Box Diameter in inch - 4; Box Depth - in - 1-1/2; Capacity - cu-in - 14.6; Knockouts/Sides-Bottom - (4)1/2" - (1)1/2"; Clamps - NM Cable; Mounting Hardware - Bottom Mount Screws; Standard Package - 25; Additional Information - Weight Rating: Fans 70 lb, Fixtures 200 lb. Includes: Fan/Fixture Mounting Screws & (4) Bottom Mount Screws

Additional Info: Weight Rating: Fans 70 lb, Fixtures 200 lb. Includes: Fan/Fixture Mounting Screws & (4) Bottom Mount Screws