(0)

ARLINGTON INDUSTRIES #FBS415S

Steel Octagon Outlet Box, Ceiling Fan

SKU: 01899775206
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Application: Ceiling Fan
Shape: Octagon
Material: Steel
Box Diameter in inch: 4 in.
Box Depth - in: 1-1/2 in.
Capacity - cu-in: 14.6
Knockouts/Sides-Bottom: (3)1/2" - (1)1/2"
Clamps: NM Cable
Mounting Hardware: Bracket, Parallel To Joist
Standard Package: 25
Description
Octagon Outlet Box Covers: Application - Ceiling Fan; Shape - Octagon; Material - Steel; Box Diameter in inch - 4; Box Depth - in - 1-1/2; Capacity - cu-in - 14.6; Knockouts/Sides-Bottom - (3)1/2" - (1)1/2"; Clamps - NM Cable; Mounting Hardware - Bracket, Parallel To Joist; Standard Package - 25; Additional Information - Weight Rating: Fans 70 lb, Fixtures 200 lb. Includes: Fan/Fixture Mounting Screws
Additional Info: Weight Rating: Fans 70 lb, Fixtures 200 lb. Includes: Fan/Fixture Mounting Screws