Menu Search
ARLINGTON INDUSTRIES #FS420SCL

Steel Octagon Outlet Box, General Ceiling Outlet

SKU # 01899712526
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Application: General Ceiling Outlet
Shape: Octagon
Material: Steel
Box Diameter in inch: 4 in.
Box Depth: 2 in.
Capacity - cu-in: 20
Knockouts/​Sides-Bottom: (4)1/2" - None
Mounting Hardware: T-Bar Hanger
Standard Package: 10

Octagon Outlet Box Covers: Application - General Ceiling Outlet; Shape - Octagon; Material - Steel; Box Diameter in inch - 4; Box Depth - in - 2; Capacity - cu-in - 20.0; Knockouts/Sides-Bottom - (4)1/2" - None; Mounting Hardware - T-Bar Hanger; Standard Package - 10; Additional Information - Hanger Length: 16" to 24". Weight Rating: Fixtures 25 lb, Includes: Drop Wire

Additional Info: Hanger Length: 16" to 24". Weight Rating: Fixtures 25 lb, Includes: Drop Wire