You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMANDER #BC54151-LB

Steel Octagon Outlet Box, General Ceiling Outlet

SKU # 62253841112
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Application: General Ceiling Outlet
Shape: Octagon
Material: Steel
Box Diameter in inch: 4 in.
Box Depth: 1-1/2 in.
Capacity - cu-in: 15
Knockouts/​Sides-Bottom: (1)1/2" - (1)1/2"
Clamps: NM Cable
Mounting Hardware: Bracket, 90 Deg. To Joist

Octagon Outlet Box Covers: Application - General Ceiling Outlet; Shape - Octagon; Material - Steel; Box Diameter in inch - 4; Box Depth - in - 1-1/2; Capacity - cu-in - 15.0; Knockouts/Sides-Bottom - (1)1/2" - (1)1/2"; Clamps - NM Cable; Mounting Hardware - Bracket, 90 Deg. To Joist