Menu Search
COMMANDER #BC54171-LB

Steel Octagon Outlet Box, General Ceiling Outlet

SKU # 62253800168
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Application: General Ceiling Outlet
Shape: Octagon
Material: Steel
Box Diameter in inch: 4 in.
Box Depth: 2-1/8 in.
Capacity - cu-in: 21
Knockouts/​Sides-Bottom: (1)1/2" - (1)1/2"
Clamps: NM Cable
Mounting Hardware: Bracket, 90 Deg. To Joist

Octagon Outlet Box Covers: Application - General Ceiling Outlet; Shape - Octagon; Material - Steel; Box Diameter in inch - 4; Box Depth - in - 2-1/8; Capacity - cu-in - 21.0; Knockouts/Sides-Bottom - (1)1/2" - (1)1/2"; Clamps - NM Cable; Mounting Hardware - Bracket, 90 Deg. To Joist