Menu Search
Octagon Outlet Box Covers Steel Octagon Outlet Box, General Ceiling Outlet
COMMANDER #CI54171-KSSX

Steel Octagon Outlet Box, General Ceiling Outlet

SKU # 62253841127
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Application: General Ceiling Outlet
Shape: Octagon
Material: Steel
Box Diameter in inch: 4 in.
Box Depth: 2-1/8 in.
Capacity - cu-in: 21
Knockouts/​Sides-Bottom: (2)1/2" (2)3/4 - (4)1/2" (2)3/4"
Mounting Hardware: Bracket, Wrap Metal Stud

Octagon Outlet Box Covers: Application - General Ceiling Outlet; Shape - Octagon; Material - Steel; Box Diameter in inch - 4; Box Depth - in - 2-1/8; Capacity - cu-in - 21.0; Knockouts/Sides-Bottom - (2)1/2" (2)3/4 - (4)1/2" (2)3/4"; Mounting Hardware - Bracket, Wrap Metal Stud; Additional Information - Metal Stud Size: 2-1/2"-3-5/8"

Additional Info: Metal Stud Size: 2-1/2"-3-5/8"