Menu Search
Octagon Outlet Box Covers Steel Octagon Outlet Box, General Ceiling Outlet
COMMANDER #CI54171-LF

Steel Octagon Outlet Box, General Ceiling Outlet

SKU # 62253841126
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Application: General Ceiling Outlet
Shape: Octagon
Material: Steel
Box Diameter in inch: 4 in.
Box Depth: 2-1/8 in.
Capacity - cu-in: 21
Knockouts/​Sides-Bottom: (2)1/2 in. - (1)1/2 in.
Mounting Hardware: General Ceiling Outlet
Manufacturer Brand: Iberville?

Octagon Outlet Box Covers: Application - General Ceiling Outlet; Shape - Octagon; Material - Steel; Box Diameter in inch - 4; Box Depth - in - 2-1/8; Capacity - cu-in - 21.0; Knockouts/Sides-Bottom - (2)1/2 in. - (1)1/2 in.; Mounting Hardware - General Ceiling Outlet; Additional Information - Maximum Load 35 lb., CSA Certified; Manufacturer Brand - Ibervilleďż˝

Additional Info: Maximum Load 35 lb., CSA Certified